Celestial 12 in. x 12 in. Glossy Light Red Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK

  • Mfr # APLST88RD211A

  • Zoro # G211637368


product price:  $713.99
/pk 20, $35.70/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLST88RD211A
Zoro #
G211637368
UPC #
840175584178
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in

Details

Color
Red
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20

Description

Playful and soft, this pink mosaic tile is a modern choice for decorating a home that will remind you of Barbie's dream house. These small square patterns in polished glass surface can act as a sophisticated backdrop for a lovely pink bathroom, or a pop of color to an otherwise plain setting. Use this sweet, uplifting and endlessly inspiring color to anchor a neutral palette with much needed interest. Shade variations and slightly reflective surface enhances any subtle, darkened area in your home or business, creating the perfect touch of dimensionality. These stylish pink tiles can become your next tiling project for the interior or exterior of your house, while creating supreme performance with the durability of glass.


  • •Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
  • •Glass material with Glossy finish
  • •Residential and commercial use
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.