Shop DALTILE
See all product information
Create Account
Uptown Glass 1in x 1in Metro Mosaic, 21.00 SQFT Per Carton, 20PK
- Mfr # UP0711MS1P
- Zoro # G316180813
product price:Â
$
1,048.11
/pk of 20, $52.41/ea
Free Shipping & Returns
Key Features
Length
12.205 in
Width
12.205 in
Thickness
0.173 in
Style
Mosaic Sheet
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UP0711MS1P
- Zoro #
- G316180813
- UPC #
- -
- Country of Origin
- China
- Color
- Metro Cream
- Style
- Mosaic Sheet
- Material
- Glass
- Shape
- Hexagon
- Finish
- Glossy
- Coverage Area
- 21 sq. ft
Dimensions
- Length
- 12.205 in
- Width
- 12.205 in
- Thickness
- 0.173 in
Description
With contemporary urban inspiration, this chic collection reflects the most current design trends. Featuring a range of beautiful solid colors as well as metallic elements sprinkled into marble visuals, Uptown Glass mosaics allow easy style expression for accent walls, backsplashes and floors. Also, with the addition of new technology, many of the patterns and finishes in this collection are made to withstand pool and spa chemicals, providing an excellent choice to make a splash with pool or hot tub designs.
- Exotic prints, geometric patterns and beautiful iridescent tones make a bold and unique statement in any space
- Excellent choice for accent walls and backsplashes
- Many styles are suitable for pool use allowing for an impressive decorative accent
- Contains 98% recycled content
- Note: Actual product color may vary due to monitor settings and room lighting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.