
Celestial 12 in. x 12 in. Glossy Midnight Blue Glass Mosaic Wall and Floor Tile 10 sq. ft./case 10-pack
Mfr # APL2ST88BL547
Zoro # G811637812
product price:Â $334.99
/pk 20, $16.75/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
6.35 in
Size
12 in x 12 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APL2ST88BL547
Zoro #
G811637812
UPC #
840175583485
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
6.35 in
Size
12 in x 12 in
Details
Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
10 sq. ft
Description
Subtle touches of gold and brown swirl against a deep blue background to create this dazzling blue mosaic tile. A beautiful modern glossy finish provides a unique iridescent glow to brighten your indoor areas. This glass tile can give a lifeless bathroom a pop of blue color, or exude a modern elegance in an otherwise neutral kitchen space. A perfect compliment to white, gray and wood tones, this blue mosaic is the ticket to an aesthetic that is calm and unique. Be it your next pool tile or slip-resistant floor in your wet rooms to give your space beauty and function. It will add a captivating sparkle to any wall area whether it's used from floor to ceiling or as a small accent border. With its rich hues, this square mosaic tile is an attractive choice for a sea-inspired design where you want to create your own tropical oasis..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.