Celestial 12 in. x 12 in. Glossy Oil Black Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
- Mfr # APLST88BK905A
- Zoro # G011637667
Key Features
Specifications
Product Information
- MFR #
- APLST88BK905A
- Zoro #
- G011637667
- UPC #
- 840175583591
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Details
- Color
- Black
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Description
Just like the little black dress in a wardrobe, this black tile never seems to go out of style in decor. Its powerful shades certainly make this tile a favorite among designers and homeowners who want to create a bold design that conveys a sense of drama. Whether it's a splash of black on a backsplash, a grand black accent wall that makes a big impact in bathroom space, or just a pop of black to complement the lighter shades of a minimalist decor, black tile makes design details come to life. This glossy black tile is essential in every room - it's dramatic, stylish, and provides a grounding effect that is necessary for every interior. Whether it's a sleek and modern style, an elegant and minimalist look, or something in between, black tile can be masculine, serious, or even fun - it's all about how you use it! You can use this glossy tile to dress up a lobby, entryway, mudroom, or powder room where you’d like to create a cozy and enveloping effect.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.