Wood Brown 0.6 in x 12 in Glass Glossy Pencil Liner Tile Trim 0.5 sqft/case, 10PK
- Mfr # APLSRA88P13A
- Zoro # G611319819
Key Features
Specifications
Details
- MFR #
- APLSRA88P13A
- Zoro #
- G611319819
- UPC #
- 840175529230
- Country of Origin
- China
- Color
- Wood Brown
- Tile Use
- Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
- Material
- Glass
- Shape
- Pencil
- Finish
- Glossy
- Coverage Area
- 0.5 sq. ft
Dimensions
- Length
- 12 in
- Width
- 0.6 in
- Thickness
- 0.31 in
Description
Small in size but packed with a lot of style, this gray and brown glass pencil tile is a unique trim piece to complete a tile job. Carved from durable glass and finished with a high gloss surface, this pencil liner bold looks the edges of a backsplash or wall tile look complete and polished. Give your bathroom wall tiles matchless look by bordering it with this sleek pencil trim. This glass pencil liner is the perfect finishing touch to cover the edges of a shower wall tile, or frame a decorative piece that desires to be the center of attention. Without finished edges, your wall tiles can get chipped or damaged. Luckily, this pencil tile solved the problem! Thanks to its sleek design, it can elegantly finish off a glass tile project by covering the sides where tiles meet a wall. It’s also a great piece to provide transition between different glass tiles. Bring a high-end ambiance to your glass tile backsplash with this distinctive gray and brown tile trim that is suitable for a wide range of remodeling projects.
- Weight and Dimension: Pencil Liner- 0.6-in W x 12-in L, Thickness- 0.31-in, Sq ft per sheet- 0.05, Sheets per box- 10, Sq ft per box- 0.5
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.