Verre 10.63 in. x 11.7 in. Matte White Glass Mosaic Wall and Floor Tile 8.6 sq ft/case - 10 pack
- Mfr # SEA88EL08WTA
- Zoro # G513780380
Key Features
Specifications
Details
- MFR #
- SEA88EL08WTA
- Zoro #
- G513780380
- UPC #
- 840175585168
- Country of Origin
- China
- Color
- White
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- Material
- Glass
- Shape
- Elongated Hexagon; Elongated Hexagon
- Finish
- Matte; Smooth
- Coverage Area
- 8.6 Sq. ft
Dimensions
- Length
- 11.7 in
- Width
- 10.63 in
- Thickness
- 6.35 mm
Description
Our White Elongated Hex Glass Tile is a beautiful wall and floor covering to introduce into your space. Its sophisticated white coloration and classic hexagon pattern promise to deliver a coveted statement in commercial and residential settings. This glass tile works beautifully in any space; from an accent wall in a contemporary restaurant, a stylish counter front in an upscale bar, to a swoon-worthy floor in a coastal-inspired bathroom. White tiles are truly something else: timeless and incredibly versatile. Step up the style in your home with an eye-catching wall feature, a charming kitchen backsplash, or a striking fireplace surround. White also makes for the perfect backdrop, allowing your more dominant furnishings to sing. Introduced as a bathroom tile, it won’t shy away from making a statement on a shower wall, tub surround, garage walls, heat areas up to 150F, or vanity backsplash. As you’d expect from highly durable material, these glass mosaics are built to stand the test of time.
- Tile Dimension: 10.63 x 11.7 in., thickness: 0.25 mm, sq ft per sheet: 0.86, sheets per box: 10, sq ft per box: 8.6
- Glass material with Matte finish
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.