Celestial 12 in. x 12 in. Glossy Tea Green Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK

  • Mfr # APLST88GN409A

  • Zoro # G711637455


product price:  $434.99
/pk 20, $21.75/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLST88GN409A
Zoro #
G711637455
UPC #
840175583942
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in

Details

Color
Green
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20

Description

This blue tile is favored for its calm feel that mimics the look of cloudy skies. To decorate with blue without creating a very colorful look, this subtle shade lets you set a calm and neutral mood that's perfect for a cool and modern setting. Homeowners pick this glass mosaic tile to make rooms seem bigger, while complementing a breezy and airy ambiance especially in the bathrooms. This mosaic brings a striking sophistication to backsplashes where you prefer a subtle pop of color without breaking up the quiet scheme. It works great in minimalist kitchens that crave for a charming and subtle shade on the walls. You can also convey a comfy, casual ambiance in the showers as a nod to beachy decor, and let this glass tile highlight even the darkest corners of a room with its light palette. Finally, keep in mind that nonporous glass is extremely durable against water and stains, making this mosaic an ideal choice for wet rooms including shower pans, spas and event pools. Give your basic space a modern update with a pop of soft blue color..


  • •Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
  • •Glass material with Glossy finish
  • •Residential and commercial use
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products