Celestial 12 in. x 12 in. Glossy Tortilla Brown Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
- Mfr # APLST88BR615A
- Zoro # G311637367
Key Features
Specifications
Details
- MFR #
- APLST88BR615A
- Zoro #
- G311637367
- UPC #
- 840175583935
- Country of Origin
- China
- Color
- Brown
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
Add a touch of shimmering brown palette to your home with this reflective glass mosaic tile. A popular glass tile design for a variety of interior and exterior settings, the beige and brown iridescent glass tiles reveal a very natural feel and light up your rooms with a gentle glow. Square tiles provide added grout lines which result in extra grip on the surface, making the tile a slip-resistant choice for wet rooms including your showers, steam rooms and spas. What’s more, this brown mosaic tile is approved for pool installations and other water features. If you’d like to keep your color palette subtle but make statements with reflective design elements, this brown tile is nothing sort of style! It will inspire your next tile project with an instant deluxe feel wherever they are used in the house or office area.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.