
Celestial 12 in. x 12 in. Glossy Trypan Blue Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
Mfr # APLST88BL541A
Zoro # G311637787
product price:Â $434.99
/pk 20, $21.75/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLST88BL541A
Zoro #
G311637787
UPC #
840175583829
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
Offered in a lively bright blue palette, our glass tile will make a statement in any kitchen, bar, bathroom or shower application. An alluring glass tile choice for your indoor and outdoor installations, this blue mosaic combines modern beauty with coastal-inspired design. Are you a person who gets inspired by blue? Add this vivid shade into your bathroom space to feel the ultimate tranquility and relaxation. A blue tile accent wall brings a fresh, timeless feeling to every space, whether that be a home or commercial area. If you want to decorate with blue accents here and there, or go all out by adding a coat of rich blue shade to your living areas ,this blue glass tile may be just for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.