Shop APOLLO TILE
See all product information
Create Account
Lucenza 12x12 in. Taupe Matte Recycled Glass Penny Round Mosaic Tile (10.56 sq ft/case) 12PK
- Mfr # APLGIO88CALPENA
- Zoro # G322811206
product price:
$
213.99
/pk of 12, $17.83/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Size
12 in x 12 in
Style
Penny Round
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLGIO88CALPENA
- Zoro #
- G322811206
- UPC #
- 199793000905
- Country of Origin
- Spain
- Color
- Taupe
- Style
- Penny Round
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Material
- Marble
- Shape
- Round
- Finish
- Matte
- Coverage Area
- 10.56 Sq. ft/ Carton
Dimensions
- Length
- 12 in
- Width
- 12 in
- Size
- 12 in x 12 in
Description
Lucenza 12x12 in. Taupe Matte Recycled Glass Penny Round Mosaic Wall and Floor Tile (10.56 sq ft/case, 12-Pack). The Light Taupe Penny Mosaic brings timeless design and organic warmth together in one surface. Each circular chip is crafted from recycled glass, offering the durability of glass with the understated beauty of a matte finish. The color lands somewhere between driftwood and soft clay, a neutral, sun-baked tone that feels right at home in both modern and classic interiors. The small round format adds a playful rhythm to walls and floors, catching soft shadows throughout the day. Mounted on dot mesh sheets, it’s easy to cut, shape, and install around corners or curved areas perfect for shower floors, vanity walls, or poolside edges. The V2 variation ensures every sheet carries slight tone shifts that create gentle depth and visual interest without appearing busy. Technically, it’s built to last. The surface is slip-resistant, stain-resistant, and performs in heat zones up to 150 deg F, making it suitable for both indoor and outdoor use. From spa-style bathrooms to coastal kitchens and patio accent walls, this mosaic adapts beautifully to any environment. If your design calls for texture, subtle tone, and long-term performance, this tile hits the balance, soft on the eyes, tough underfoot, and easy to maintain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.