
Celestial 12inx12in Glossy Bright Cerulean Blue Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
Mfr # APLST88BL524A
Zoro # G911637491
product price:Â $413.99
/pk 20, $20.70/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLST88BL524A
Zoro #
G911637491
UPC #
840175583669
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
Featuring an exotic color palette of blue tones, our sea-inspired glass mosaic tile creates a unique look for indoor, outdoor and submerged applications. The elegant glass finish in a square mosaic pattern supports a contemporary pool design, modern kitchen backsplash or contemporary bathroom floor installations. This blue mosaic tile features a crisp blue color palette with notes of cobalt and turquoise, creating a modern glamorous look. Its brushstroke pattern adds a creative decorative element to the composition, as the tile becomes more dynamic and unique that catches the eye right away. Enhance your shower, bathroom or swimming pool area with a refreshing blue and luminous perspective using our glass mosaic tiles - your design will look brilliant and last for many decades without maintenance and upkeep requirements thanks to the impervious glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.