Celestial 12inx12in Glossy Royal Blue and Gold Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
- Mfr # APLST88BL544A
- Zoro # G011637711
Key Features
Specifications
Details
- MFR #
- APLST88BL544A
- Zoro #
- G011637711
- UPC #
- 840175583850
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
Capture a serene and breezy ambiance with the navy blue mosaic tiles. These glass tiles create a bright shade on the walls or floors of your space which demands attention at first glance. With a slightly reflective surface that creates luminosity, blue adds energy to your room without overpowering it. Capture a coastal charm in your bathroom with a floor-to-ceiling accent wall behind your vanity or inside the shower with an immediate sense of serenity. The bold blue palette with brown shades look both eye-catching and calm, reflecting an updated modern-meets-the-beach decor. The unique visual of this blue tile makes it the perfect pick for cozy powder rooms, intimate showers, relaxing spas and exotic-feeling swimming pool designs. These tiles can be used both indoors and outdoors, either on their own or combined with other glass tiles to create a distinct layout for your own unique decor.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.