White 3 in x 12 in Glass Matte Wall Subway 5 sqft/case, 20PK
- Mfr # APLA88066M 3X12A
- Zoro # G811319756
Key Features
Specifications
Details
- MFR #
- APLA88066M 3X12A
- Zoro #
- G811319756
- UPC #
- 840175524426
- Country of Origin
- China
- Color
- White
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios and Garage Walls
- Material
- Glass
- Shape
- Subway
- Finish
- Matte
- Coverage Area
- 5 sq. ft
Dimensions
- Length
- 12 in
- Width
- 3 in
- Thickness
- 0.31 in
Description
When it’s time to complete a kitchen or bathroom design, 3x12 glass subway tiles make a timeless decorative statement. The straightforward and uncomplicated design of a glass subway tile gives it the ability to quietly complement other materials while adding a modern sensibility to space. The beauty of a 3x12 subway is it opens ample design opportunities when installed in different layouts, from a chevron to vertical, horizontal or diagonal patterns for extra impact on accent wall, patio, garage walls, backsplash or shower designs. From a spectacular accent wall in the shower to a dynamic herringbone pattern behind the vanity, this matte glass subway tile brings any space a stylish contemporary touch. Non-porous surface of glass tile makes it super easy to clean and maintain without worrying about stains or spots! The idyllic combination of modern charm and timeless style in a uniform shade, this glass subway tile is the ticket to design a look that never looks out of style.
- Weight and Dimension: sheet size 3 x 12 inches, Thickness 0.3125, Sq ft per sheet- 0.13, sheets per box 20, Sq ft per box 5
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios and Garage Walls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.