Cerulean Blue 0.6 in x 12 in Glass Matte Pencil Liner Tile Trim 0.5 sqft/case, 10PK

  • Mfr # T88143M-15A

  • Zoro # G511320250


product price:  $125.99
/pk 10, $12.60/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
0.6 in
Thickness
0.31 in
Color
Cerulean Blue
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T88143M-15A
Zoro #
G511320250
UPC #
840175525232
Country of Origin
China

Dimensions

Length
12 in
Width
0.6 in
Thickness
0.31 in

Details

Color
Cerulean Blue
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Material
Glass
Shape
Pencil
Finish
Matte, Glossy
Coverage Area
0.5 sq. ft

Description

Dont skip the most critical step of a tiling project: adding the tile trim! Provide a smooth, finished look to your tile edges using a pencil liner that protects against sharp hazardous edges. Instead of being round, this flat liner is straight and low-profile that allows for a more sleek and contemporary look. This is a stylish piece for framing edges where different tiles meet, especially on the floors where rounded trims are not desired.Benefits of a flat glass liner are that its low profile provides soft transition between surfaces, it handles wear and tear, and has a sleek modern character. Be it a sophisticated accent to your kitchen backsplash, shower wall or laundry room tiles while hiding the rough, unfinished edges of your tiles. As a bonus, its matte glass finish is super modern and durable thanks to its water and frost-resistant properties.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products