Chiffon White 11.5 in x 11.5 in Recycled Glass Matte Floor and Wall Subway 9.18 sqft/case, 10PK
- Mfr # APLNNR8801CLA
- Zoro # G511319797
Key Features
Specifications
Details
- MFR #
- APLNNR8801CLA
- Zoro #
- G511319797
- UPC #
- 840175528233
- Country of Origin
- China
- Color
- Chiffon White
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Material
- Recycled Glass
- Shape
- Brick
- Finish
- Matte
- Coverage Area
- 9.18 sq. ft
Dimensions
- Length
- 11.5 in
- Width
- 11.5 in
- Thickness
- 0.23 in
Description
A fresh take on the classic subway tile, our recycled glass subway mosaic tile is an aesthetically pleasing choice for sustainable home decor. For those who love the sleek design of subway shape but prefer a slightly different surface appeal, this recycled glass subway tile is a design favorite. Its soothing color palette calls for timelessness that is a safe choice to complement a variety of color schemes. Replicating the beauty of natural materials using a stain and water resistant glass surface, this recycled tile offers the best of both worlds. Design your vanity backsplash, shower or tub surround with an earth-friendly mindset without compromising on your design’s beauty. Loved for its versatility and slightly modern appeal, this glass subway mosaic is the perfect chic touch to a kitchen, entryway, fireplace or floors where you prefer minimum maintenance.
- Weight and Dimension: Individual tile -2.75-in x 5.7-in, Mosaic sheet - 11.5-in W x 11.5-in L, Thickness - 0.23-in, Sq ft per sheet - 0.918, Sheets per box - 10, Sq ft per box - 9.18
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.