Celestial 12 in. x 12 in. Glossy Manatee Blue Glass Mosaic Wall and Floor Tile 20 sqft/case, 10PK
- Mfr # APLST88BL576A
- Zoro # G411637717
Key Features
Specifications
Details
- MFR #
- APLST88BL576A
- Zoro #
- G411637717
- UPC #
- 840175583867
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
Introduce a neutral beauty into your space with our multicolor glass mosaic tile. With a polished glass surface and tonal appearance that features the brightest shades of white to soft blue and purple tones, these glass mosaics provide a sense of movement and fluidity to any design. The tiny square format creates a balanced look and a classic appeal that enhances its design versatility. These glass mosaics have a gorgeous shade variation that displays various aquatic and jewel tones while adding a gentle sparkle to your spaces. Be it your next accent wall, powder room, or bathroom floor tile where you want to feature pastel shades. Offers a charming vibe to an otherwise colorless space while keeping an airy feel perfect for small rooms. Love your existing white scheme? Use this tile to add a pop of color by incorporating it as an accent border or flooring detail to your color scheme with less commitment.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.