
Chiffon White 17.7 in x 35.4 in Porcelain Matte Floor and Wall Tile 13.05 sqft/case, 3PK
Mfr # APLACDISPIBL
Zoro # G911320317
product price:Â $161.99
/pk 3, $54.00/ea
Sold in multiples of 4 for $647.96
Free Shipping & Returns
Key Features
Length
35.4 in
Width
17.7 in
Thickness
0.44 in
Material
Porcelain
Color
Chiffon White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLACDISPIBL
Zoro #
G911320317
UPC #
840175529490
Country of Origin
Spain
Dimensions
Length
35.4 in
Width
17.7 in
Thickness
0.44 in
Height
2 in
Details
Material
Porcelain
Color
Chiffon White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Shape
Field Tile
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
13.05 sq. ft
Description
Prized for its chevron pattern and handsome wood grain patterns, our product name is a prime choice for an authentic flooring design! Wood-look planks are laid out in a zigzag fashion on each 17.7x35.4 tile to create strings of arrow-shaped Chevrons for a stunning visual effect. When installed across the entire floor, these chevron tiles create a great sense of movement and energy that will bring any plain design to life! These wood-look porcelain tiles are a durable addition to your indoor or outdoor projects and can stand up to wear and tear from kids, pets, and even high-traffic environments. It has the ability to sustain damage from scratches, dents, water and moisture - you get all of the practical qualities of porcelain tile along with the authentic beauty that natural hardwood offers! Modernize a classic living room with whitewashed chevron tile floors, dress up add a tiny kitchen with light wood-look floors for an element of airiness, or elongate narrow hallway floors with this chevron pattern to make the eyes believe the space is larger and vaster!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.