Cirkel 11.46 in. x 12.4 in. Glossy Pink Porcelain Mosaic Wall and Floor Tile 9.87 sqft/case, 10PK
- Mfr # ORB88015PKGA
- Zoro # G411637694
Key Features
Specifications
Details
- MFR #
- ORB88015PKGA
- Zoro #
- G411637694
- UPC #
- 840175541065
- Country of Origin
- China
- Material
- Porcelain
- Color
- Nude Pink
- Tile Use
- Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
- Shape
- Penny Round
- Finish
- Glossy
- Application
- Indoor/Outdoor
- Coverage Area
- 9.87
Dimensions
- Length
- 12.4 in
- Width
- 0.75 in
- Thickness
- 0.25 in
- Size
- 11.46 in x 12.4 in
Description
Ready to embrace a happy vintage style? Time to get creative with penny tiles in a lovely pink shade! We love how our pink porcelain penny round mosaics uplift our mood wherever they’re installed! Imagine these tiles in a tiny walk-in shower, a lovely shower niche detail, or a floor to ceiling accent wall that screams fresh! . The pink color scheme makes it fun to incorporate the classic pennies into a variety of design schemes. Looking to get away from plain and boring walls? Why not complete a quick backsplash upgrade in your kitchen or bathroom with this cheerful palette! Bright surface of this tile will instantly make your tile design the unique focal of a room. Give an instant vibrant feel to an otherwise flat shower space with slip-resistant penny tile floors! Whether you choose to style a modern living room, retro bath, or classic kitchen with a touch of color, this geometric mosaic tile will add life to your home in no time!.
- Dimension: Tile: 11.46 x 12.4", Thickness: 6.35 mm, Sq ft per sheet: 0.99, Sheets per box: 10, Sq ft per box: 9.87
- Porcelain material with Glossy finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.