Cirkel 11.46 in. x 12.4 in. Glossy Orange Porcelain Mosaic Wall and Floor Tile 9.87 sqft/case, 10PK
- Mfr # ORB88013ORGA
- Zoro # G011637810
Key Features
Specifications
Details
- MFR #
- ORB88013ORGA
- Zoro #
- G011637810
- UPC #
- 840175541041
- Country of Origin
- China
- Material
- Porcelain
- Color
- Orange
- Tile Use
- Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
- Shape
- Penny Round
- Finish
- Glossy
- Application
- Indoor/Outdoor
- Coverage Area
- 9.87
Dimensions
- Length
- 12.4 in
- Width
- 0.75 in
- Thickness
- 0.25 in
- Size
- 11.46 in x 12.4 in
Description
With its energetic orange palette, this mosaic tile is paying homage to the nostalgic feel of penny rounds in a fresh new design! Porcelain surface lets you modernize the space while giving it extra depth and dimension. Say goodbye to the neutral penny round tiles of the past and hello to an exciting new color!. Are you ready to use penny tile floors for a dynamic look in your home? This penny tile makes it possible to create a graphic illusion in your space. You can kick it up a notch by covering the entire flooring in your bathroom, kitchen backsplash or entryway with these orange round tiles to create a show-stopping interior design!. Alternatively, these penny mosaics can be an accent tile to gray, white or beige tiles. If your goal is to create a dramatic effect, opt for this orange penny tile design to enhance depth and color in a retro-meets-modern feel in your interior space.
- Dimension: Tile: 11.46 x 12.4", Thickness: 6.35 mm, Sq ft per sheet: 0.99, Sheets per box: 10, Sq ft per box: 9.87
- Porcelain material with Glossy finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.