23.6in x 23.6in Polished White with Gray-Gold Porcelain Wall and Floor Tile 15.5 sq ft/case, 4PK
- Mfr # AR88STAPL2424
- Zoro # G715220509
Key Features
Specifications
Details
- MFR #
- AR88STAPL2424
- Zoro #
- G715220509
- UPC #
- 840175592197
- Country of Origin
- India
- Material
- Porcelain
- Color
- White with Gray-Gold
- Shape
- Square
- Finish
- Polished
- Application
- Indoor/Outdoor
Dimensions
- Length
- 23.6 in
- Width
- 23.6 in
- Thickness
- 9.5 mm
- Size
- 23.6 in x 23.6 in
Description
The Veneto Statuario Platina 24x24 tile brings a timeless, classic design to your floors and walls. With its polished surface, bright white base, and warm beige-gold veining, this square tile mimics the elegance of high-end marble while offering the durability and practicality of porcelain. The 12 unique porcelain faces add natural variation, ensuring every tile has its own character, perfect for creating sophisticated spaces that don’t feel repetitive. This tile is ideal for chic bathroom floors, modern kitchen walls, or even elegant laundry rooms. Its square shape allows for versatile layouts, from clean grid patterns to creative combinations with other shapes. Easy to clean, durable, and undeniably luxurious, this tile makes everyday spaces feel like a five-star hotel. Pair it with the 24x48" rectangular or herringbone variations for a layered, designer look that blends textures effortlessly.
- Tile Dimension: 23.6 x 23.6 in., thickness: 9.5 mm, sq ft per sheet: 3.875, sheets per box: 4, sq ft per box: 15.5
- Porcelain material with Polished finish
- Recommended Use: Bathroom walls and floors, Showers walls, Kitchen backsplash, Steam rooms, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 subtle variation with 12 distinct porcelain faces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.