Cirkel Hex 10.7 in. x 11.1 in. Matte White Porcelain Mosaic Wall and Floor Tile, 10PK

  • Mfr # ORB882H21WHTM

  • Zoro # G413780374


product price:  $113.99
/pk 10, $11.40/ea
Free Shipping & Returns

Key Features

Length
11.1 in
Width
10.7 in
Thickness
6.35 mm
Material
Porcelain
Tile Use
Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls, Garage Floors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORB882H21WHTM
Zoro #
G413780374
UPC #
840175585076
Country of Origin
Thailand

Dimensions

Length
11.1 in
Width
10.7 in
Thickness
6.35 mm

Details

Material
Porcelain
Color
White
Tile Use
Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls, Garage Floors
Shape
Hexagon; Hexagon
Finish
Matte; Smooth
Coverage Area
8.25 Sq. ft

Description

For minimalists, there's no doubt you'll fall in love with our Porcelain Hex White Matte Tile! It oozes sophistication and is ideal for nearly all decorating schemes-making it a sought-after choice for interior designers and DIY enthusiasts. This porcelain tile is indeed a must-have for transforming your business or home space into a harmonized balance of elegance with serenity. Whether creating a charming wall feature or adding enchanting flair to the fireplace surround, this hexagon beauty is the answer to all your interior design dreams. Used as a kitchen tile or bathroom tile, design possibilities abound! It creates a contemporary backsplash, shower wall, and bathtub surround-without the clinical feel you sometimes get from plain white tile. Porcelain is durable, resistant to water, stains, and exterior elements, and easy to maintain. The hexagon chips are mesh mounted for an easy and quick installation., 8.25 sq ft/case


  • Tile Dimension: 10.7 x 11.1 in., thickness: 0.25 mm, sq ft per sheet: 0.825, sheets per box: 10, sq ft per box: 8.25
  • Porcelain material with Matte finish
  • Recommended Use: Bathroom, Shower, Kitchen backsplash, Steam room, Swimming pool, Patio, Garage and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Attached to mesh back for easy installations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.