Splendor 11.81 in. x 11.81 in. Matte Black Porcelain Mosaic Wall and Floor Tile 4.84 sqft/case, 5PK
- Mfr # IMP88ONBLMOS
- Zoro # G211637696
Key Features
Specifications
Details
- MFR #
- IMP88ONBLMOS
- Zoro #
- G211637696
- UPC #
- 840175542093
- Country of Origin
- China
- Material
- Porcelain
- Color
- Black
- Tile Use
- Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
- Shape
- Basketweave
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 4.84
Dimensions
- Length
- 11.81 in
- Width
- 11.81 in
- Thickness
- 0.38 in
- Size
- 11.81 in x 11.81 in
Description
Sophistication meets timeless allure in an exquisite dance of shadows and light! This black basketweave mosaic tile lets you embrace a dramatic effect in your space with its captivating palette and stone-look appearance. With its classic appeal and impervious surface, this porcelain effortlessly transforms any room into a sanctuary of enduring style. The innovative slate-inspired porcelain body surface lets the past seamlessly merge with the contemporary. Imagine stepping into a grand foyer adorned with this basketweave tile! Each step echoes a symphony of elegance as the interwoven black tiles create a dance of shadows. Great to captivate the eye and welcome guests with an air of refinement when used in the entryway, bathrooms, and other living areas in your home or commercial space. With reduced grout lines, slip resistance is maximized, ensuring both safety and sophistication in wet areas such as showers, spas, tub surrounds and mudrooms.
- Dimension: Tile: 11.81 x 11.81", Thickness: 9.5 mm, Sq ft per sheet: 0.97, Sheets per box: 5, Sq ft per box: 4.84
- Porcelain material with Matte finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.