Citadel 12.2 in. x 22 in. Matte and Glossy White Porcelain Large Format Wall Tile - 7 Pack, 7PK

  • Mfr # ALZ88WHT1222A

  • Zoro # G913780362


product price:  $129.99
/pk 7, $18.57/ea
Sold in multiples of 5 for $649.95
Additional $22.00 delivery surcharge applies per item.
See details

Key Features

Length
22 in
Width
12.2 in
Thickness
9.5 mm
Material
Porcelain
Tile Use
Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Garage Walls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALZ88WHT1222A
Zoro #
G913780362
UPC #
840175591534
Country of Origin
Spain

Dimensions

Length
22 in
Width
12.2 in
Thickness
9.5 mm

Details

Material
Porcelain
Color
Ice White and Beige
Tile Use
Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Garage Walls
Shape
Rectangle with Star Details; Rectangle with Star Details
Finish
Matte and Glossy; Textured
Coverage Area
13.03 Sq. ft

Description

Transform your space with the rustic beauty of Citadel 12x22 White Porcelain Tile. Defined by its uniquely raised cross-shaped surface, this tile is perfect for adding tactile quality to interior and exterior walls. Its white color and matte finish introduce understated elegance to commercial spaces and home decor projects.Whether you're looking to accentuate a country kitchen or add depth and dimension to a grand entryway, white porcelain tile provides a great scope for customizing your space. Because of its repetitive cross shape, Citadel White Tile will add geometric flair to an accent wall, fireplace surround, backsplash, or shower wall.On interior walls of a hotel, restaurant, spa, or boutique, porcelain tile achieves an interesting backdrop that's both subtle and decorative. It pairs well with a range of decor styles; from classic to contemporary to transitional. On a practical note, porcelain is incredibly durable, resistant, and long-lasting.13.03 sq ft/case


  • Tile Dimension: 12.2 x 22 in., thickness: 9.5 mm, sq ft per sheet: 1.86, sheets per box: 7, sq ft per box: 13.03
  • Porcelain material with Matte & Gloosy detailed finish
  • Recommended Use: Bathroom wall, shower wall, Kitchen backsplash, garage wall and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features a raised geometric star pattern, evoking a luxurious Moroccan aesthetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.