
Citadel 13x13 Rustic Terracotta Porcelain Plain Wall and Floor Tile (10.76 sq ft/case), 8PK
Mfr # ALZBARTER1313
Zoro # G421722212
original price:Â $100.99 , new price: $85.85 , 14 percent off
new price:Â $85.85
/pk 8, $10.73/ea
Free Shipping & Returns
Key Features
Coverage Area
10.76 sq. ft
Tile Use
Light traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, pools, garage and more
Thickness
9.65 mm
Finish
Matte
Shape
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALZBARTER1313
Zoro #
G421722212
UPC #
198219533768
Country of Origin
Spain
Dimensions
Thickness
9.65 mm
Width
13 in
Length
13 in
Details
Coverage Area
10.76 sq. ft
Tile Use
Light traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, pools, garage and more
Finish
Matte
Shape
Plain
Color
Beige
Material
Porcelain
Description
Bring a sun-baked, Mediterranean spirit into your home with this 13x13 porcelain tile in a rich terra-cotta hue. Its warm clay-inspired tone and matte finish evoke the look of traditional earthenware, reimagined in a durable porcelain body made for modern living. Perfect for kitchen backsplashes, powder room floors, shower walls, or laundry spaces, this tile blends artisanal texture with long-lasting performance. With 15 unique faces and a V2 (slight) variation, each piece offers subtle movement and a natural handmade effect. The rectified edges ensure precise grout lines and clean installation. Built for daily use, it features low water absorption (E<0.5%), frost resistance, and Class 5 stain protection - making it ideal for residential interiors and covered outdoor areas. Easy to maintain and full of character, this tile brings timeless charm with zero compromise.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.