Cirkel 11.46 in. x 12.4 in. Glossy Silver Porcelain Mosaic Wall and Floor Tile 9.87 sqft/case, 10PK
- Mfr # ORB8804BKGA
- Zoro # G911637545
Key Features
Specifications
Details
- MFR #
- ORB8804BKGA
- Zoro #
- G911637545
- UPC #
- 840175541133
- Country of Origin
- China
- Material
- Porcelain
- Color
- Metallic Silver
- Tile Use
- Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
- Shape
- Penny Round
- Finish
- Glossy
- Application
- Indoor/Outdoor
- Coverage Area
- 9.87
Dimensions
- Length
- 12.4 in
- Width
- 0.75 in
- Thickness
- 0.25 in
- Size
- 11.46 in x 12.4 in
Description
Our silver penny tile is the combination of retro and glam! If you’re looking for a classic pattern but want to experiment with an innovative finish, this silver porcelain penny is a great option. A silver shower accent wall with a beautiful shimmer is perfect to bring life to an otherwise boring shower design! If you’re looking for a tile mosaic that has an extra dose of shine and luster, this porcelain tile is a durable choice. . Time to add a touch of glamor to our homes with a silver mosaic tile backsplash! Have you been dreaming of a luxurious kitchen update? Or a modern industrial finish to your bathroom with silver surfaces? This silver penny round tile will satisfy your design needs!. Create a geometric appeal on your floors with the benefit of slip-resistance with this coin-shaped tile. It’s a functional choice for residential floors thanks to the grip provided by the small round tiles. Modernize your space while giving it an extra depth and dimension with a reflective silver surface.
- Dimension: Tile: 11.46 x 12.4", Thickness: 6.35 mm, Sq ft per sheet: 0.99, Sheets per box: 10, Sq ft per box: 9.87
- Porcelain material with Glossy finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen Backsplash, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.