Citadel 17.42 in. x 17.42 in. Matte Beige Porcelain Large Format Wall and Floor Tile, 7PK
- Mfr # ALZ88AR1818A
- Zoro # G413780381
Key Features
Specifications
Details
- MFR #
- ALZ88AR1818A
- Zoro #
- G413780381
- UPC #
- 840175591589
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Boutique beige
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios, Garage Walls and Garage Floors
- Shape
- Square; Square
- Finish
- Matte; Textured
- Coverage Area
- 14.75 Sq. ft
- Application
- Indoor/Outdoor
Dimensions
- Length
- 17.42 in
- Width
- 17.42 in
- Thickness
- 9.5 mm
Description
Inspired by the beauty of terracotta, Citadel Arena 18X18” Porcelain Tile offers easy-care walls and floors with plenty of character. Its beautiful beige color is a true timeless classic that complements both modern and traditional commercial and home décor projects. This porcelain tile creates one-of-a-kind wall features, and thanks to its incredible durability, it can stand up to high foot traffic while maintaining good looks. Whether designing new or renovating, use Citadel Arena Porcelain Tile to flourish your space with a gorgeous, aged aesthetic. Create stunning entryway flooring that carries on into the living room for a cohesive feel throughout. Or add inviting warmth to an all-white kitchen décor. In bathrooms, large porcelain tiles will impart a breathtaking visual with minimal fuss. However used in the home or outdoor, they are guaranteed to catch the eye.
- Tile Dimension: 17.42 x 17.42 in., thickness: 9.5 mm, sq ft per sheet: 2.11, sheets per box: 7, sq ft per box: 14.75
- Porcelain material with Matte finish
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios, Garage Walls and Garage Floors
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Moroccan style parched clay with elegant curves and details
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.