Cloud Gray 1x12 Calacatta Bluette Marble Polished Pencil Liner Tile Trim 0.5 sqft/case, 10PK

  • Mfr # APLMBL884PA

  • Zoro # G311319881


product price:  $187.99
/pk 10, $18.80/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
0.8 in
Thickness
0.37 in
Material
Marble
Shape
Pencil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLMBL884PA
Zoro #
G311319881
UPC #
840175526277
Country of Origin
China

Dimensions

Length
12 in
Width
0.8 in
Thickness
0.37 in
Height
8 in

Details

Material
Marble
Shape
Pencil
Color
Cloud Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, and more
Finish
Polished
Application
Indoor
Coverage Area
0.5 sq. ft

Description

Is your tile design not as interesting as you hoped? Are you wondering what’s missing to complete a professional tile project? Ask yourself if you’ve got tile trims to finish off your space! The secret to creating the ultimate professional look, tile trims have a big impact on both the function and beauty of a tiling job. Because without them, you’ll be leaving the edges of your tiles unfinished, and the look of your design incomplete. Don’t risk it - protect your investment by framing the perimeter of a marble backsplash with our polished Calacatta Bluette Marble pencil tile. It creates a seamless and classy transition where your tiles meet a wall or cabinet. What’s more, you can get creative with a few rows of pencil tiles framing a particular tile, forming a statement tile design that looks like an artwork!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products