12x14 Wooden Grey, Bianco Carrara Marble Polished Floor and Wall Mosaic Tile 5.48 sqft/case, 5PK
- Mfr # APLSV88G37A
- Zoro # G511320205
Key Features
Specifications
Details
- MFR #
- APLSV88G37A
- Zoro #
- G511320205
- UPC #
- 840175528592
- Country of Origin
- China
- Material
- Marble
- Shape
- Hexagon
- Color
- White and Beige
- Tile Use
- bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors and more
- Finish
- Polished
- Application
- Indoor/Outdoor
- Coverage Area
- 5.48 sq. ft
Dimensions
- Length
- 13.5 in
- Width
- 11.7 in
- Thickness
- 0.37 in
Description
Hexagon tiles are getting big, both in popularity and size! Crafted from genuine marble in a slightly larger format than the traditional hexagon tile, the design impact of this more contemporary adaptation is undeniable. Its two-toned beige and grey palette makes the fun honeycomb pattern appear even more playful. Larger scale hexagon tiles provide more space to show off the veining patterns of the genuine marble tile, highlighting the unique appearance found in every single piece. The crispness of White Bianco Carrara is offset by the warm wood-look appeal of Wooden Grey marble that results in a truly organic look. This hexagon tile is the perfect opportunity for your floor design to do the talking in a very minimalist space. While the six-sided pattern adds beautiful detail to floors, enhanced grout lines in pattern provide slip-resistance to make floors safe under wet conditions.
- Weight and Dimension: Mosaic sheet 11.7-in W x 13.5-in L, Thickness- 0.375-in, Sq ft per sheet- 1.1, sheets per box- 5, Sq ft per box- 5.48
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors and more
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.