
Cloud Gray 4x12 Bardiglio Nuvolato Marble Polished Baseboard Tile Trim 3.33 sqft/case, 10PK
Mfr # APLMBA883PA
Zoro # G711319825
product price: $241.99
/pk 10, $24.20/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
4 in
Thickness
0.37 in
Material
Marble
Shape
Baseboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLMBA883PA
Zoro #
G711319825
UPC #
840175526215
Country of Origin
China
Dimensions
Length
12 in
Width
4 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Baseboard
Color
Cloud Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
3.33 sq. ft
Description
One overlooked design detail - baseboard tile - plays a big role in protecting walls and making rooms feel polished! It serves a very important function in protecting walls from getting damaged while allowing less dust and dirt to accumulate on the surface. Great for bathrooms, kitchens, mudrooms, and high-traffic floors, a Bardiglio Nuvolato marble tile baseboard provides a complete and finished look to any home. This tile baseboard prevents the walls from being damaged by moisture, avoiding any spills or leaks that hit the floor from seeping into the drywall. What’s more - it does them all with style! It doesn’t only cover the lowest part of a wall, but also accentuates your home with a classy and high-end look. Bring some comfort and warmth to a tiled bathroom, shower or entryway with Bardiglio tile baseboard, creating an eye-pleasing architectural detail that goes around your space. This marble baseboard keeps the walls from look boring and basicm, adding extra visual dimension to the room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.