Cobalt Blue 0.6 in x 12 in Glass Glossy Pencil Liner Tile Trim 0.5 sqft/case, 10PK

  • Mfr # T88012-15A

  • Zoro # G111320247


product price:  $121.99
/pk 10, $12.20/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
0.6 in
Thickness
0.31 in
Color
Cobalt Blue
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T88012-15A
Zoro #
G111320247
UPC #
840175525027
Country of Origin
China

Dimensions

Length
12 in
Width
0.6 in
Thickness
0.31 in

Details

Color
Cobalt Blue
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Material
Glass
Shape
Pencil
Finish
Glossy, Textured
Coverage Area
0.5 sq. ft

Description

No tile project is quite finished without the right pencil trim! If you like the edges of your tile design to have a pop of color, or searching for the perfect piece to finish off the exposed edges of your blue tiles, look further than this flat glass liner. Its a decor piece thats the best of both worlds: visually appealing and functional! Our cobalt blue pencil tile trim is often used in backsplash designs where you move from tile to exposed wall, or where you want to add visual interest and a contrasting color to your tile installation. Its great for adding a bit of drama to a white backsplash design or creating an artistic border around a niche! Elevate earth-tone tile installations with a rich tone using our blue glass pencil trim - it will be an artistic detail for any interior project. A durable choice for kitchen and bathroom design projects thanks to its impervious surface, our sleek glass pencil tile is sure to make your decor stand out!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products