
Coin Gray 11.8 in x 11.8 in Glass Glossy Floor and Wall Subway 4.83 sqft/case, 5PK
Mfr # APLSRA8809A
Zoro # G811319763
product price:Â $151.99
/pk 5, $30.40/ea
Free Shipping & Returns
Key Features
Length
11.8 in
Width
11.8 in
Thickness
0.31 in
Color
Coin Gray
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
APLSRA8809A
Zoro #
G811319763
UPC #
840175529155
Country of Origin
China
Dimensions
Length
11.8 in
Width
11.8 in
Thickness
0.31 in
Details
Color
Coin Gray
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Material
Glass
Shape
Brick
Finish
Glossy
Coverage Area
4.83 sq. ft
Description
As a modern deviation from the classic rectangular tile, this subway mosaic tile is a throwback to traditional design with a contemporary feel. Glossy glass subway tiles are arranged in a horizontally stacked pattern on a mesh sheet to create seamless and easy installations. It offers the best of both worlds by recreating the warm look of natural wood with a durable glass surface. Its minimalistic style is chic yet simplistic enough to integrate into a variety of designs, including traditional to modern home projects. The impervious and stain-resistant quality of glass subway tile makes it a great design choice for residential and commercial areas, especially for areas that are prone to daily splashes and splatters. Install it for a kitchen backsplash, accent wall or vanity surround to create a timeless subway look with a touch glass shine. Take your feature wall designs one step further and play with different subway tile layouts such as chevrons or herringbones for a breathtaking aesthetic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.