Cordera 3x24 in. Soft Taupe Matte Porcelain Plank Tile (9.68 sq ft/case) 20PK

  • Mfr # APLMAR88TPE324A

  • Zoro # G722810175


original price:  $137.99 , new price: $116.99 , 15 percent off
new price:  $116.99
/pk 20, $5.85/ea
Free Shipping & Returns

Key Features

Width
3 in
Length
24 in
Material
Recycled Glass
Style
Plank
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLMAR88TPE324A
Zoro #
G722810175
UPC #
199793001117
Country of Origin
Spain

Dimensions

Width
3 in
Length
24 in
Size
3 in x 24 in

Details

Color
Soft Taupe
Material
Recycled Glass
Style
Plank
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Shape
Rectangle
Finish
Matte
Coverage Area
9.68 Sq. ft/ Carton

Description

Cordera 3x24 in. Soft Taupe Matte Porcelain Plank Wall and Floor Tile (9.68 sq ft/case, 20-Pack). The Taupe Porcelain Plank Tile delivers quiet warmth through its soft beige-taupe tone and natural stone-like texture. The surface captures the gentle variations of aged limestone, giving any space a refined, organic look. Its matte finish enhances this natural character, diffusing light softly for a calm and grounded atmosphere. Designed in a sleek 3x24 porcelain plank format, it allows versatile installation styles horizontal for a timeless, elongated layout, vertical to add visual height, or herringbone for subtle movement and depth. The natural tone pairs easily with both warm and cool palettes, making it ideal for transitional interiors that balance modern minimalism with classic comfort. Crafted from durable porcelain, this plank offers both strength and style. It’s resistant to stains, water, and heat, making it suitable for indoor and outdoor walls, shower areas, steam rooms, residential floors, and light commercial spaces. (Not suitable for swimming pools.) Style Tip: Complements white or cream cabinetry, brushed brass fixtures, and soft natural textiles for a spa-inspired bathroom or serene kitchen backdrop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products