Regallo Marquina Noir 12" X 12" Matte Porcelain Mosaic Tile, PK10

  • Mfr # ZOR-PT-0640

  • Zoro # G806890086


product price:  $193.99
/pk 10, $19.40/ea
Free Shipping & Returns

Key Features

Length
12.5
Width
12.5
Thickness
3.9
Size
12 in x 12 in
Material
PORCELAIN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0640
Zoro #
G806890086
UPC #
-
Country of Origin
Italy

Dimensions

Length
12.5
Width
12.5
Thickness
3.9
Size
12 in x 12 in

Details

Material
PORCELAIN
Color
Marquina Noir
Finish
MATTE
Weight
39.7
Application
Floor And Wall
Coverage Area
10 Sq. ft

Description

Dark and dreamy Marquina Noir Porcelain Tile from MSIs Regallo Collection makes a bold design statement The tile features a strong black background with subtle white veining which adds style and versatility Use Marquina Noir as porcelain floor tile countertop or backsplash tile in the kitchen bath entryway or other areas Made in Italy and exuding timeless appeal this tile works beautifully with any color palette or design aesthetic


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed matte finish with a low sheen and high variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.