Dark Gray 8.2 in x 23.6 in Porcelain Matte Floor and Wall Tile 10.75 sqft/case, 8PK
- Mfr # RETICENI824
- Zoro # G511319872
Key Features
Specifications
Details
- MFR #
- RETICENI824
- Zoro #
- G511319872
- UPC #
- 840175530021
- Country of Origin
- Italy
- Material
- Porcelain
- Color
- Dark Gray
- Tile Use
- Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall
- Shape
- Field Tile
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 10.75 sq. ft
Dimensions
- Length
- 23.6 in
- Width
- 8.2 in
- Thickness
- 0.31 in
- Height
- 9 in
Description
The charming beauty of this porcelain tile comes from its unique texture that mimics distressed hardwood. It has the character and antique patina of hardwood that’s been in one place for years, but with a durable porcelain finish that will hold up to today’s modern lifestyle.This style is ideal for modern to farmhouse, classic or traditional design settings where you want to enliven the area with a lived-in appeal. Thanks to its non-porous surface, it’s a durable alternative to real wood flooring without the maintenance and upkeep it requires! This long-wearing porcelain tile is ideal for a wide range of applications in residential and commercial settings, including the light and heavy foot traffic areas of a living room, business lobby, retail store or other commercial areas. It’s easy to clean and resistant to moisture, heat, mildew - that’s why our customers love them for shower floors, bathroom walls, kitchens, steam rooms and mudrooms.
- Weight and Dimension: Individual Tile- 8.2-in W x 23.6-in L, Thickness- 0.31-in, Sq ft per sheet- 1.344, Sheets per box- 8, Sq ft per box- 10.751
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.