
Downtown Rain 4.83sq.ft 11.8 in. X11.8 in. Wht&Grey Linear Glass Mosaic Tile, 5PK
Mfr # APLCAS99001EC08
Zoro # G009578194
product price: $149.99
/pk 5, $30.00/ea
Free Shipping & Returns
Key Features
Length
11.8"
Width
11.8"
Thickness
0.31"
Color
Gray
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, kitchen floor, shower walls, shower floor, steam room, swimming pool and more
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
APLCAS99001EC08
Zoro #
G009578194
UPC #
-
Country of Origin
China
Dimensions
Length
11.8"
Width
11.8"
Thickness
0.31"
Details
Color
Gray
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, kitchen floor, shower walls, shower floor, steam room, swimming pool and more
Material
Glass
Shape
Brick
Finish
Glossy, Matte, Textured
Description
- •Weight and Dimension: Mosaic sheet 11.8-in W x 11.8-in L, Thickness- 0.3125-in, Sq ft per sheet- 0.96, sheets per box- 5, Sq ft per box- 4.83
- •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- •Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, laundry rooms, steam room, swimming pool, spas, fireplace and more
- •Attached to a mesh backing for easy installation
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.