Skosh 11.6 in. x 11.6 in. Glossy Pale Pink Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88PK222A
- Zoro # G311637503
Key Features
Specifications
Product Information
- MFR #
- APLNB88PK222A
- Zoro #
- G311637503
- UPC #
- 840175582877
- Country of Origin
- China
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Details
- Color
- Pink
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Description
Dusty rose hues combine with a glossy finish for this attractive glass tile design that looks both romantic and modern. If you’d like to decorate a room that excludes a comforting appeal but also feels feminine, this soft pink tile can suit your space. Add this warm, rose hue to your home as your next kitchen backsplash, bathroom floor or vanity surround. The glass tile is coated in a fashionable glossy finish that makes the rose shade pop! With a modern feel and a highly durable surface, glass tiles are applicable for indoor and outdoor areas of your home or commercial space. This lovely shade is a durable alternative to pink paint on your walls, adding your space durability and allowing you to achieve an easy-to-clean and maintain decor, especially in wet rooms and busy kitchens.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.