Dune 12 in. x 12 in. Glossy Aqua Blue Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
- Mfr # APLSA88BL501A
- Zoro # G411637434
Key Features
Specifications
Details
- MFR #
- APLSA88BL501A
- Zoro #
- G411637434
- UPC #
- 840175583102
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
Bring the serene beauty of the calm waters into your home with our light blue glass tile. Polished tiles can fit contemporary to modern home style homes with their refined beauty. Choosing this glass tile for your space will make a luxurious beach- themed statement in the shower, bathroom, kitchen or even swimming pools. Imagine the fresh feeling and light breeze inside your backyard pool with a blue pool waterline. This blue mosaic is the ticket to a clean coastal design - envision the cool waters calling you right in your living room with a blue glass accent wall. You can create a relaxing beauty in your home or business space with a soft blue tile that feels like the beach. Arranged in a tiny square pattern, added grout lines provide grip under your feet, making the tile a practical choice for wet floors in your shower, spa, steam room or pool. The beautiful shades of soothing blue come to life with a reflective glass surface to create a captivating modern coastal charm in your space! .
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.