Shop APOLLO TILE
See all product information
Create Account
Lucenza 12x12 in. Clay Beige Matte Recycled Glass Penny Round Mosaic Tile (10.56 sq ft/case) 12PK
- Mfr # APLGIO88CLAPENA
- Zoro # G522811174
product price:
$
213.99
/pk of 12, $17.83/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Size
12 in x 12 in
Style
Penny Round
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLGIO88CLAPENA
- Zoro #
- G522811174
- UPC #
- 199793000943
- Country of Origin
- Spain
- Color
- Clay Beige
- Style
- Penny Round
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Material
- Marble
- Shape
- Round
- Finish
- Matte
- Coverage Area
- 10.56 Sq. ft/ Carton
Dimensions
- Length
- 12 in
- Width
- 12 in
- Size
- 12 in x 12 in
Description
Lucenza 12x12 in. Clay Beige Matte Recycled Glass Penny Round Mosaic Wall and Floor Tile (10.56 sq ft/case, 12-Pack). The Clay Beige Penny Mosaic captures the easy warmth of sunlit stone and soft desert hues. Each small round chip, crafted from recycled glass, shows gentle movement in tone from pale sand to warm honey beige creating a balanced, organic look that brightens any setting. Its matte finish softens reflections, making it ideal for spaces that favor calm over shine. The mosaic’s dot-mounted backing ensures smooth installation, whether it’s wrapping a shower floor, framing a vanity wall, or accenting a pool surround. The subtle V2 shade variation adds visual depth, giving each sheet a natural rhythm that feels handcrafted rather than uniform. Built for performance, this tile holds up beautifully across wet and dry areas, maintaining traction with a DCOF ≥ 0.60. Resistant to stains, chemicals, and thermal shock, it’s a dependable choice for both residential and light commercial walls, as well as outdoor and heat-prone areas up to 150 deg F. Use it where you want warmth and texture to coexist from spa-style bathrooms and Mediterranean kitchens to breezy patios. The Clay Beige Penny Mosaic brings an understated charm that feels timeless, effortless, and distinctly natural.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.