Dune 12 in. x 12 in. Glossy Black Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 10PK
- Mfr # APLSA88BK901A
- Zoro # G011637452
Key Features
Specifications
Details
- MFR #
- APLSA88BK901A
- Zoro #
- G011637452
- UPC #
- 840175583096
- Country of Origin
- China
- Color
- Black
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
Bold, simple, classic: black tile is always a sophisticated choice in interior design. A lot like white, black tile is a design staple that conveys a sense of luxury and comfort. Use this black tile in your home to lend a minimalist room much-needed contrast, depth, and focus. Some designers even argue that every room needs at least a touch of black! Yes, this black tile can be a subtle, finishing touch to a shower, kitchen or living room with the power to change the entire feeling of a space! Say yes to this ultimate neutral to add interest to whatever space it’s used in. Black tiles are versatile enough to fit a variety of design settings from edgy modern bathroom settings or rustic country kitchens to contemporary spaces in your home or business.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.