
Dune 12 in. x 12 in. Glossy Dark Brown Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
Mfr # APLSA88BR602A
Zoro # G211637849
product price:Â $227.99
/pk 20, $11.40/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
APLSA88BR602A
Zoro #
G211637849
UPC #
840175583218
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Brown
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
Featuring a shimmering black shade and an elegant glass finish, this mosaic tile offers a refined and modern twist to the classic black color. A glitter look on its surface creates a subtle shine, adding depth to the dramatic black palette. Use this deep black shade to bring your interiors a grounding effect, and give the eyes a place to rest. When you have too many light and airy colors in your home, black tiles work perfectly to create a unified look while adding that much-needed visual depth and interest. If black seems too much of a bold choice for your tile project, consider it as an accent color. Have a lifeless design that looks sterile and flat? Punch it up with a row of black tiles to keep it from being too stark. Mix a black accent wall behind the vanity with bold pink or orange accents for excitement in the bathroom. Try gold or silver accessories in the shower paired with the black tile accent wall for achieving a glamorous sophistication. This black mosaic can be a great foundation, if you know how to use it in the right amount, at the right time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.