Dune 12 in. x 12 in. Glossy Jade Green Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK

  • Mfr # APLSA88GN403A

  • Zoro # G211637641


product price:  $227.99
/pk 20, $11.40/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLSA88GN403A
Zoro #
G211637641
UPC #
840175583249
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in

Details

Color
Green
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20

Description

Make your kitchen's, bathroom, or other living areas become a focal point by using this striking green mosaic tile. Add some style to your decor with a pop of exotic green and your interiors will instantly achieve a more distinct look. The color of this glass tile makes a great backdrop for an all-white kitchen or neutral bathroom setting where you'd like to create interest. Our glossy glass tile will reflect the light in your rooms, giving it a fresh, clean and brighter look thanks to its reflective surface. Using a square pattern on your floors will add extra slip-resistance in wet floors, which is preferred in showers, steam rooms, spas and swimming pool stairs. With its rich green hues and extremely durable surface, this glass mosaic tile is far from an ordinary tile for your home..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products