Dune 12 in. x 12 in. Glossy Peanut Brown Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
- Mfr # APLSA88BR601A
- Zoro # G411637847
Key Features
Specifications
Details
- MFR #
- APLSA88BR601A
- Zoro #
- G411637847
- UPC #
- 840175583201
- Country of Origin
- China
- Color
- Brown
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
Fusing the modern glass look with a dark and reflective palette, this mosaic tile is a great choice for creating dimension in your space. It combines the modern beauty of glass tile with a shimmering glitter effect that results in an attractive appeal. This glass tile makes a great backsplash for the home or commercial areas where you want to create a refined glass surface in an exotic, dark palette. The dark green shades of this tile will allow you to design a space that feels as calm as nature. The subtle reflective shine will allow backsplashes to appear dimensional, creating added depth on the walls. This is a great choice for small bathrooms where you want to create a cozy effect, as well as adding balance to open layouts. Be it your next slip-resistant flooring tile in the shower, bathroom, steam room or pool. It can be your stain-resistant backsplash in the kitchen, bathroom or other living areas where you’d like to keep maintenance at minimum. Say hello to an upscale look with a dark shimmering palette and achieve a modern, memorable visual.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.