
Dune 12 in. x 12 in. Glossy Rice White Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
Mfr # APLSA88WH102A
Zoro # G411637427
product price:Â $192.99
/pk 20, $9.65/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLSA88WH102A
Zoro #
G411637427
UPC #
840175583416
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
White
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
Simplicity at its finest - that's what this white glass tile is all about. By using this classic and understated design, you can give any room a clean and uncluttered aesthetic. Composed of clear white glass and an iridescent body, this exclusive tile is sure to add a modern minimalist charm to your home or business space. Make it your next backsplash in a modern white kitchen, vanity tile for a serene relaxing bathroom environment, or slip-resistant floor tile for a shower. Nonporous glass surface withstands water, moisture and stains, so you don't have to worry about the maintenance of your pure white tile design, even in the busiest areas of your home or commercial space. Do you like simplistic design? This glass mosaic tile is a durable alternative to white paint - it adds lasting beauty and value to any residential or commercial project. It's approved for interior and exterior installations as well as submerged areas including spas, fountains, jacuzzis and pools for a dreamy oasis..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.