Celestial 12 in. x 12 in. Glossy Baby Blue Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
- Mfr # APLST88BL518A
- Zoro # G811637454
Key Features
Specifications
Details
- MFR #
- APLST88BL518A
- Zoro #
- G811637454
- UPC #
- 840175583614
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
With a serene blue shade and an iridescent glossy finish, this glossy glass tile is a favorite choice for a home where you want to evoke the feeling of fresh blue skies. With its soft blue color palette and durable surface, glass tiles captivate and inspire any indoor or outdoor setting! Blue tones bring interiors immense flexibility, allowing your tiles to complement a variety of design styles from a coastal kitchen to a modern minimalist bath. Make a splash with our blue glass mosaics to pull in a serene quality into your home’s setting. If you want a blue surrounding that instantly pulls you in and transports you to your fantasy resort, this blue tile will give you what you need! Approved for residential and commercial floor and wall applications, these calming blue tiles are suitable for pool applications, spas and other water features - they can be easily incorporated anywhere, indoors and out!.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.