Dune 12 in. x 12 in. Glossy Yellow Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
- Mfr # APLSA88YL301A
- Zoro # G511637846
Key Features
Specifications
Product Information
- MFR #
- APLSA88YL301A
- Zoro #
- G511637846
- UPC #
- 840175583447
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Details
- Color
- Yellow
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Description
Do you like rooms that get plenty of sunshine? If yes, you will love decorating with this yellow glass tile! This uplifting yellow tile fits contemporary to modern design settings while giving your spaces a positive and cheerful vibe with lots of energy. If your space needs a burst of bright color, this yellow tile will play a great role in making your rooms appear brighter than they actually are. Ready to create a refreshing impact on your walls? The color of this reflective glass tile is fresh enough to relieve you from fatigue while keeping you calm in the bathroom! Use it around the vanity, or sprinkle a few rows of glass into your shower to feel more energetic in the morning! Being a naturally bright shade, yellow will look truly sophisticated when combined with other darker tones such as wooden elements of a scandi-inspired design or brown furniture in classic kitchens. Enhance the overall vibe of your interior or exterior space with a durable yellow glass tile that adds an element of energy to your space!.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.