Faenza 8x8 Black Porcelain Square Wall and Floor Tile (6.46 sq ft/case), 15PK
Mfr # APLCEL88BLKA
Zoro # G221722245
product price: $77.99
/pk 15, $5.20/ea
Free Shipping & Returns
Key Features
Thickness
8.64 mm
Width
7.87 in
Shape
Square
Material
Porcelain
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLCEL88BLKA
Zoro #
G221722245
UPC #
198219535465
Country of Origin
Spain
Dimensions
Thickness
8.64 mm
Width
7.87 in
Length
7.87 in
Details
Shape
Square
Material
Porcelain
Color
Black
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
Finish
Matte
Coverage Area
6.46 sq. ft
Description
Inspired by the raw beauty of aged European stonework, this 8x8 matte black porcelain tile channels the handmade charm of traditional zellige with a modern edge. Its soft matte finish and subtly uneven texture create a timeworn look, perfect for kitchen backsplashes, shower walls, fireplace surrounds, or boutique-style floors. The artisanal appearance pairs beautifully with minimalist and rustic design alike. Durable, slip-resistant, and low-maintenance, this tile offers the soulful texture of hand-crafted ceramics in a refined, performance-ready porcelain format.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.