Cadence 3x16 Crisp White Porcelain Subway Wall and Floor Tile (14.21 sq ft/case), 44PK
- Mfr # APLBTN88CALBRK
- Zoro # G921722194
Key Features
Specifications
Details
- MFR #
- APLBTN88CALBRK
- Zoro #
- G921722194
- UPC #
- 198219533904
- Country of Origin
- Italy
- Material
- Porcelain
- Color
- White, Gray
- Finish
- Matte
- Tile Use
- Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
- Coverage Area
- 14.21 sq. ft
- Shape
- Subway
Dimensions
- Length
- 15.75 in
- Width
- 2.95 in
- Thickness
- 7.87 mm
Description
Striking in its simplicity, this 3x16 porcelain tile offers a fresh take on classic white brick. The matte finish and 20 distinct faces give it soft character, while subtle V2 variation keeps each installation feeling natural and lived-in. Its pressed edges deliver tight, clean lines - ideal for running bond, stacked, or vertical layouts. Whether you're tiling a shower wall, a fireplace surround, a kitchen backsplash, or even a light-use floor, this tile is built for it all. Durable, low-maintenance, and resistant to everyday wear, it brings refined texture and timeless appeal to interiors or select outdoor spaces. Designers and homeowners alike will love its ability to balance bold styling with quiet sophistication.
- Tile Dimension: 3x16 in, thickness: 7.87 mm, sq ft per sheet: 0.32, sq ft per box: 14.21, sheets per box: 44
- Porcelain material with Matte finish
- Usage: Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Frost Resistant, features V2 minimal variation for a smooth, consistent, and cohesive appearance having 20 procelain faces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.