Faenza 8x8 Chalk White Porcelain Square Wall and Floor Tile (6.46 sq ft/case), 15PK
Mfr # APLCEL88WHTA
Zoro # G821722218
product price: $77.99
/pk 15, $5.20/ea
Free Shipping & Returns
Key Features
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
Thickness
8.64 mm
Color
White
Width
7.87 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLCEL88WHTA
Zoro #
G821722218
UPC #
198219535588
Country of Origin
Spain
Dimensions
Thickness
8.64 mm
Width
7.87 in
Length
7.87 in
Details
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
Color
White
Finish
Matte
Coverage Area
6.46 sq. ft
Shape
Square
Material
Porcelain
Description
Bright but never sterile, this 8x8in matte porcelain tile in chalk white softens any space with a subtle, timeworn patina. Its gently textured surface and pressed edges bring artisanal character reminiscent of handmade tile, while the soft off-white tone adds warmth and balance. Ideal for Scandinavian kitchens, minimalist bathrooms, rustic mudrooms, or breezy laundry rooms, it pairs effortlessly with natural wood, soft neutrals, or bold contrast tones. Loved for its versatility and slip-resistant finish, this tile offers the charm of aged ceramic with the ease and performance of modern porcelain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.