Faenza 8x8 Dusty Pink Porcelain Square Wall and Floor Tile (6.46 sq ft/case), 15PK

  • Mfr # APLCEL88PNKA

  • Zoro # G121722253


original price:  $77.99 , new price: $66.29 , 15 percent off
new price:  $66.29
/pk 15, $4.42/ea

Key Features

Coverage Area
6.46 sq. ft
Thickness
8.64 mm
Shape
Square
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
Width
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLCEL88PNKA
Zoro #
G121722253
UPC #
198219535526
Country of Origin
Spain

Dimensions

Thickness
8.64 mm
Width
7.87 in
Length
7.87 in

Details

Coverage Area
6.46 sq. ft
Shape
Square
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
Finish
Matte
Material
Porcelain
Color
Pink

Description

This 8x8in matte porcelain tile in dusty rose delivers a soft, chalky finish with timeworn texture that brings vintage soul to contemporary design. Its gently weathered surface and pressed edges create an artisanal, zellige-inspired look, ideal for romantic powder rooms, vanity backsplashes, or boutique shower walls. The muted pink-beige blend works beautifully in Parisian, boho, or soft modern interiors - adding warmth without overwhelming the palette. Slip-resistant and easy to maintain, this tile offers the handcrafted charm designers love with the durability and versatility today’s homes demand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.