Faenza 8x8 Midnight Navy Porcelain Square Wall and Floor Tile (6.46 sq ft/case), 15PK

  • Mfr # APLCEL88NAVA

  • Zoro # G621722326


product price: $77.99
/pk 15, $5.20/ea
Free Shipping & Returns

Key Features

Thickness
8.64 mm
Shape
Square
Coverage Area
6.46 sq. ft
Color
Blue
Width
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLCEL88NAVA
Zoro #
G621722326
UPC #
198219535502
Country of Origin
Spain

Dimensions

Thickness
8.64 mm
Width
7.87 in
Length
7.87 in

Details

Shape
Square
Coverage Area
6.46 sq. ft
Color
Blue
Finish
Matte
Material
Porcelain
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more

Description

A rich blend of vintage texture and modern mood, this 8x8in matte porcelain tile in midnight navy brings depth and drama to any interior. Its inky blue surface is softened by time-worn edges and subtle tonal variation, echoing the character of artisan-crafted ceramic. Ideal for bold backsplashes, cozy powder rooms, shower walls, or fireplace surrounds, it’s a designer go-to for transitional and modern rustic spaces. Slip-resistant, durable, and low-maintenance, it delivers both impact and everyday practicality with a soulful, handcrafted look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products